Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hubbell - Gleason

Model # :WBB212233

MPN #: ACA16325-SR15

Hubbell ACA16325-SR15 Industrial Duty Cord Reel with Single Outlet - 16/3c x 25', 15A, Aluminum

Product Description
Gleason Reel® Cord Reel can be mounted to wall, ceiling or under work bench. Includes adjustable cord stop and ratchet lock to keep cord in place. Spring rewind for easy cord retraction. Simply pull cord off spool and use ratchet lock to maintain desired cable length. Pull slightly to release the ratchet and spring the cord for easy rewind. Heavy duty cast aluminum frame for strength. Durable baked polyester finish. Fully gasketed slip-ring housing. Features a single outlet design. 16/3c x 25'.

PRICE
$635.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 ft
Width13 in
Depth11.4 in
Height14.5 in
Weight22.9 lbs
Cord Length25 ft
Gauge16 ga

Product Details

ColorYellow
Power ConnectionSingle Outlet (5-15R)
Amperage15 A
Drive/Return TypeSpring Retractable
MaterialCast Aluminum
DescriptionIndustrial Duty Cord Reel w/ Single Outlet
Number of Conductors3
Manufacturers Part NumberACA16325-SR15
Inlet48" Pigtail w/ 3 Prong Plug
Cable/Cord/Hose IncludedYes
BrandHubbell - Gleason