Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HON

Model # :WBB2349950

MPN #: HONMAGANG

HON® Ganging Table Hardware - Black - Huddle Series

Product Description
HON® Ganging Table Hardware - Black - Huddle Series

When used with flip top base modesty panel flips down and out of the way to accommodate easy nesting. Lightweight, practical Huddle tables from HON set the stage for teamwork. This ganging hardware screws into the underside of the table, and allows you to connect two tables securely hold two table together. Two links and screws per kit.

Features:

  • Allows tables to be quickly detached and reattached when meeting rooms are reconfigured
  • Links two tables together securely to keep meeting or training rooms neat and organized
  • Can be installed on all HON Huddle and Motivate tables
  • Required when HON Huddle and Motivate tables are equipped with HON Interlink or 4-Trac electrical systems

Compliance Standards:

  • Level 2 Certified
  • Meets or Exceeds ANSI/BIFMA Standards
  • SCS Indoor Advantage Certified



This product arrives to most customers in 2-3 business days.

PRICE
$96.95

1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Width2-1/4 in
Height1/2 in

Product Details

Assembly RequiredUnassembled
TypeAccessory
Frame Color FamilyBlack
SeriesHuddle™
Package Quantity2
DescriptionGanging Table Hardware
Manufacturers Part NumberHONMAGANG
BrandHON

Warranty

WarrantyLimited Lifetime yr

Compliance & Certifications

CertificationsMeets or Exceeds ANSI/BIFMA Standards