Hunter Fan 52" Loki-Noble Bronze - 5562 CFM w/ Light Kit
Write a Review
|
Questions & Answers (0)
Product Description
Hunter Fan 52" Loki-Noble Bronze - 5562 CFM w/ Light Kit
Let the Loki ceiling fan be the finishing touch to your large bedrooms, living rooms, nurseries, and home offices. This indoor ceiling fan is available in three finishes, including Hunter's premium Polished Nickel finish. The included pull chains make controlling the integrated LED light and three fan speeds easy. Featuring the WhisperWind® motor, you'll get the cooling power you need with whisper-quiet performance you expect.
Let the Loki ceiling fan be the finishing touch to your large bedrooms, living rooms, nurseries, and home offices. This indoor ceiling fan is available in three finishes, including Hunter's premium Polished Nickel finish. The included pull chains make controlling the integrated LED light and three fan speeds easy. Featuring the WhisperWind® motor, you'll get the cooling power you need with whisper-quiet performance you expect.
PRICE
$269.99
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fan Diameter | 52 in |
| Downrod Length | 2 in |
Product Details
| CFM | 5562 CFM |
| Wet/Damp/Dry Rating | Dry |
| Color | Noble Bronze |
| Number of Speeds | 3 |
| Series | Loki |
| Hertz | 60 Hz |
| Number of Blades | 4 |
| Blade Color Family | Barnwood |
| Motor Type | WhisperWind |
| Style | Casual |
| Voltage | 120 V |
| Includes | Light Kit |
| Reversible | Yes |
| Phase | 1 |
| Manufacturers Part Number | 54152 |
| Blade Pitch | 13 |
| Brand | Hunter Fan |
Warranty
| Warranty | Limited Lifetime Motor Warranty |
Compliance & Certifications
| Certifications | ETL Listed |