Features:
- 4' length
- 1-1/2" square tubing
- Features hexagonal geometric shapes and straight lines for a modern look
- Portable and/or surface mount
- Powder coated finish and ships fully assembled
- Fully welded
Weights & Dimensions
| Length | 48 in |
| Width | 25-11/16 in |
| Height | 36-3/16 in |
| Seat Length | 45 in |
| Seat Width | 20-1/16 in |
| Seat Height | 18 in |
Product Details
| Assembly Required | No |
| Type | Backed Bench |
| Frame Color Family | Brown |
| Color | Brown |
| Finish Type | Powder-Coated |
| Material | Steel Slat |
| Frame Material | Steel |
| Manufacturers Part Number | 53-HX4 |
| Mounting Style | Surface |
| Collection | Huntington |
| Brand | UltraSite |