UltraSite Savannah 72" Steel Slat Bench w/ Curved Back, Red
Write a Review
|
Questions & Answers (0)
Product Description
The versatile Savannah Collection offers three pattern variations that enable you to achieve an upscale look with ease. Featuring broad framework and our premium thermoplastic finish, ensuring beauty and function for years to come. The Savannah comes in a variety of style which include the Morning, Bow, or Slat patterns. Benches and matching trash receptacle feature 2" x 2" square tube frame that bolts together.
PRICE
$3,619.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 27-1/4 in |
| Height | 39 in |
| Seat Length | 72 in |
| Seat Width | 27-1/4 in |
| Seat Height | 18 in |
Product Details
| Type | Backed Bench |
| Frame Color Family | Red |
| Color | Red |
| Material | Steel Slat |
| Frame Material | Steel |
| Manufacturers Part Number | 922-B6-RED |
| Mounting Style | Surface |
| Collection | Savannah |
| Brand | UltraSite |