Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3162604

MPN #: 50SM-HX

UltraSite® Huntington Dining Set with 4 Chairs, 36" Round x 30"H Table, Gray

Product Description
Add a bit of elegance to your recreational space with the 36" Square Huntington Table with 4 Chairs. Boasting hexagonal geometric patterns and clean lines, the Huntington Table exudes a modern aesthetic, serving as a stylish enhancement to your surroundings.

Features:
  • Table features 4" x 4" structural post
  • All MIG welded
  • Portable and/or surface mount
  • Top & Chairs: 11 gauge steel flat, spun to form. Top is additionally supported with 7 gauge x 1-1/2" flat bar. Seats are fabricated with 2" x1" rectangular and 1" square 11 gauge steel tubing
  • Frame/Top Coating: Electrostatic powder coated application oven cured
  • Frame: Table support column is 4" x 4" x 11 gauge pre-galvanized structural steel tubing. Seat backs and legs are fabricated from 1-1/2" square 11 gauge steel tubing. Table top attachment structure is fabricated from 1-1/2" x 1-1/2" x 7 gauge structural steel flat bar
  • Table surface mount plates are 8" x 8" x 1/4" thick. Seat surface mount plates are 1-1/2" x 3" x 1/4" thick
  • Hardware: All stainless steel hardware fasteners
  • Dimensions: Top is 36" square x 30" high. Seats are 21" long x 25-3/4" wide x 36" high. Outside to outside dimensions of 4 seats table is 86" x 86"


PRICE
$5,485.00

1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Seat Width21 in
Seat Depth25-3/4 in
Seat Height36 in
Table Width36 in
Table Height30 in
Table Length36 in

Product Details

Assembly RequiredYes
Number of Pieces5
Frame Color FamilyGray
MaterialSteel
Manufacturers Part Number50SM-HX
CollectionHuntington
ShapeSquare
BrandUltraSite
TypeDining Set
ColorGray
Table Top Color FamilyGray
Cushion IncludedNo
StyleModern
Number of Seats4
Chair Frame MaterialSteel
Seat Color FamilyGray
Table Top MaterialSteel
Frame MaterialSteel
Seat MaterialSteel

Warranty

Warranty5 Years