Features:
- Rests on rectangular legs
- Heavy gauge aluminum frame charcoal gray frame
- High-quality textilene mesh with quick dry foam
- Resists fading cushions
- Rust-resistant
- Environmentally friendly
- 100% Teak
Weights & Dimensions
| Seat Height | 31-11/16 in |
| Table Width | 34-1/2 in |
| Table Height | 30 in |
| Table Length | 34-1/2 in |
Product Details
| Type | Dining Set |
| Number of Pieces | 5 |
| Frame Color Family | Charcoal Gray |
| Color | Gray |
| Cushion Included | No |
| Number of Seats | 4 |
| Stackable | Yes |
| Material | Aluminum |
| Table Top Material | Aluminum |
| Frame Material | Aluminum |
| Manufacturers Part Number | 205711-205772 |
| Seat Material | Aluminum |
| Collection | Avant |
| Shape | Square |
| Brand | Babmar |