Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Rousseau Metal

Model # :WBB189537

MPN #: NCS6002 _071

5 Shelf High-Density Storage for Taper 40 - 60"Wx18"Dx87"H Light Gray

Product Description
Thanks to the flexibility of the CNC line, your tools will be protected during regular handling, transportation and storage. Made of sturdy PVC, racks protect tools against shocks and corrosion. Tool identification zone on rack allows for quick retrieval of tools. With its original two-level design, the rack offers improved support and increased stability by preventing tools from falling out, even in an inclined position. Patent pending. Includes 5 Shelves, 3 with PVC Decking for Taper 40 Tools which hold up to 210 tools. Light Gray finish. 60"Wx18"Dx87"H overall dimensions.

PRICE
$1,525.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth18 in
Height87 in

Product Details

Assembly RequiredYes
Capacity210
MaterialSteel
Description5 Shelves, 3 with PVC Decking for Taper 40 Tools
ColorGray
Manufacturers Part NumberNCS6002 _071
Tool TypeTaper 40
BrandRousseau Metal