- Built from prime 12 gauge steel
- Shelves adjustable to 7 positions
- Angled shelves for easy removal of heaviest tool holder
- Attractive gold vein powder coat finish
- Holds 26 tool holders per shelf
Huot SuperTower for 50 Taper CNC Holders
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$739.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35-1/4 in |
| Depth | 18 in |
| Height | 33-1/2 in |
Product Details
| Material | Steel |
| Description | SuperTower |
| Color | Black |
| Manufacturers Part Number | 23850 |
| Tool Type | Taper 50 |
| Brand | Huot |