Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Patterson Fan

Model # :WBB1922653

MPN #: H26B

Patterson Fan 26" High Velocity Drum Fan w/ Yoke Mount, 230/460V, 7,650 CFM, 1 HP, 3 Phase

Product Description
Patterson's 26" high velocity fan with air throw of 150 feet indoors, used for personnel, process, equipment cooling as well as general air circulation, industrial use only. Built for performance, superior distance of air throw and durability.

Key attributes of the HV Series:
  • Direct drive, maintenance-free motor with Sealed bearings (Totally Enclosed)
  • Side-vented barrel design promotes optimum air flow
  • Fan Blades Engineered for Maximum Air Velocity and Efficiently Smooth Operation
  • Powder coated, corrosion Resistant OSHA compliant recessed finger guards
  • Deep venturi inlet/ outlet design of barrel creates even column of non-disturbed air flow
  • Limited warranty of 2 years


Note: This is an industrial product, it was not designed for and is not intended for residential use. Orders for residential use will not be accepted.

PRICE
$1,449.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width33 in
Depth18-1/2 in
Height33 in
Weight93 lbs
Fan Diameter26 in
Distance Air Throw150 ft

Product Details

Assembly RequiredNo
Max Ambient Temperature104 °F
Number of Speeds1
Number of Blades3
Motor TypeTotally Enclosed Air Over
Mounting LocationColumn, Free Standing, or Wall
Wattage1394 W
MaterialHigh Impact Polypropylene
Phase3
Blade TypeGalvanized Aluminum
Manufacturers Part NumberH26B
Indoor/OutdoorIndoor
Sound Level80.8
BrandPatterson Fan
RPM1725 rpm
TypeHigh Velocity Fan
CFM7650 CFM
Horsepower1 HP
ColorBlue
Amperage3.5 A
Drive TypeDirect Drive
Hertz60 Hz
Voltage208-230 / 460 V
CFM High7650 CFM
DescriptionIndustrial High Velocity Fan
Oscillating/Non OscillatingNon Oscillating

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsOSHA Compliant