Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB910026

MPN #: EHM2334T

Baldor-Reliance HVAC Motor, EHM2334T, 3 PH, 20 HP, 208-230/460 V, 1765 RPM, TEFC, 256T Frame

Product Description
Baldor-Reliance's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation. The motors range in size from 1/4 HP to 100 HP and include heavy duty industrial designs as well as designs for commercial applications. These applications include ventilators, direct drive and belted fans, exhaust fans, unit heaters, air conditioning units, and commercial refrigeration condensers. Also included are motors designed especially for use with variable torque electronic controls that are used to conserve electricity.

Features
  • Class F insulated motor with 1.15 service factor
  • Ball bearings with plugged grease passages
  • Heavy-gauge steel and cast-iron frames
  • Dynamically balanced rotors for reduced vibration and quiet operation
  • Suitable for mounting in any position
  • Meet or exceed NEMA Premium efficiencies
  • Inverter Ready with a 3 year warranty
Application(s)
  • Heating, ventilation and air conditioning blower and fan motors.
PRICE
$3,695.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23.28 in
Width19.5 in
Height19.5 in
Weight288 lbs
Shaft Diameter1.625 in
Opposite End Bearing Size6208
Frame Size256T
Drive End Bearing Size6309
Length Less Shaft27 in

Product Details

Number of Speeds1
Motor RPM 60 Hertz1765 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEHM2334T
Service Factor1.15
BrandBaldor-Reliance
Insulation ClassF
Horsepower20 HP
Frame256T
Hertz60 Hz
Design CodeB
RotationCCW/CW °
Thermal ProtectionNone
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency93
Full Load Amps51-48/24 A
DutyContinuous
Rated RPM1765
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CertificationsCSA; CSA EEV; UR