Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909110

MPN #: EHM3211T-8

Baldor-Reliance HVAC Motor, EHM3211T-8, 3 PH, 3 HP, 200 V, 1765 RPM, OPSB, 182T Frame

Product Description
Baldor-Reliance's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation. The motors range in size from 1/4 HP to 100 HP and include heavy duty industrial designs as well as designs for commercial applications. These applications include ventilators, direct drive and belted fans, exhaust fans, unit heaters, air conditioning units, and commercial refrigeration condensers. Also included are motors designed especially for use with variable torque electronic controls that are used to conserve electricity.

Features
  • Heavy gauge steel frame construction
  • Ball bearings
  • Grease reduced vibration
  • Suitable for mounting in any position
  • EHM models meet NEMA Premium® efficiency and inverter-ready
  • 3 year warranty
  • HM models meet EPAct efficiencies
Application(s)
  • Heating, ventilation and air conditioning fans and blowers
PRICE
$1,039.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width16 in
Height16 in
Weight71 lbs
Shaft Diameter1.125 in
Opposite End Bearing Size6205
Frame Size182T
Drive End Bearing Size6206
Length Less Shaft21.5 in

Product Details

Number of Speeds1
Motor RPM 60 Hertz1765 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEHM3211T-8
EnclosureOPSB
Service Factor1.15
BrandBaldor-Reliance
Insulation ClassF
Horsepower3 HP
Frame182T
Hertz60 Hz
Design CodeB
RotationCCW/CW °
Thermal ProtectionNone
Enclosure TypeOpen/Drip Proof
Voltage200 V
Full Load Efficiency89.5
Full Load Amps9.7 A
DutyContinuous
Rated RPM1765
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CertificationsCSA; UR