Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909960

MPN #: EM2514T-G

Baldor-Reliance HVAC Motor, EM2514T-G, 3 PH, 20 HP, 230/460 V, 3600 RPM, ODP, 254T Frame

Product Description
Baldor-Reliance's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation. The motors range in size from 1/4 HP to 100 HP and include heavy duty industrial designs as well as designs for commercial applications. These applications include ventilators, direct drive and belted fans, exhaust fans, unit heaters, air conditioning units, and commercial refrigeration condensers. Also included are motors designed especially for use with variable torque electronic controls that are used to conserve electricity.

Features
  • Class H insulated motor with AEGIS® bearing protection ring installed internally
  • Regreasable ball bearings
  • Dynamically balanced rotors for reduced vibration and quiet operation
  • Suitable for mounting in any position
  • All models meet or exceed NEMA Premium® efficiencies, are Inverter Ready, and have a 3-year warranty
Application(s)
  • Heating, ventilation and air conditioning blower and fan motors,pump motors, and other general purpose applications using an adjustable speed drive.


PRICE
$4,149.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21.69 in
Width19.5 in
Height19.5 in
Weight239 lbs
Shaft Diameter1.625 in
Frame Size254T
Drive End Bearing Size6203
Length Less Shaft27 in

Product Details

Number of Speeds1
Motor RPM 60 Hertz3600 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEM2514T-G
EnclosureOPSB
Service Factor1.15
BrandBaldor-Reliance
Insulation ClassH
Horsepower20 HP
Frame254T
Hertz60 Hz
RotationCCW/CW °
Thermal ProtectionNone
Enclosure TypeOpen/Drip Proof
Voltage230/460 V
Full Load Efficiency91
Full Load Amps23.5 FLA
DutyContinuous
Rated RPM3600
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

CertificationsCSA; CSA EEV; UR