Marathon's Single Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 15 HP.
Marathon Motors, D017, 056B34D5302, 5HP, 3600RPM, 230V, 1PH, 56h FR, DP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$989.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 5/8 |
| Opposite End Bearing Size | 6205 |
| Drive End Bearing Size | 6205 |
Product Details
| Motor RPM 60 Hertz | 3600 rpm |
| Mounting Location | Rigid |
| Material | Rolled Steel |
| Phase | 1 |
| Manufacturers Part Number | D017 |
| Enclosure | DP |
| Design | Capacitor Start Capacitor Run |
| Service Factor | 1.15 |
| Brand | Marathon Motors |
| RPM | 3600 rpm |
| Horsepower | 5 HP |
| Frame | 56H |
| Hertz | 60 Hz |
| Rotation | CCW ° |
| Thermal Protection | Manual |
| Enclosure Type | Open/Drip Proof |
| Voltage | 230 V |
| Full Load Efficiency | 84 |
| Full Load Amps | 20 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |
Compliance & Certifications
| CSA Certified | Yes |
| UL | Recognized (Not protector) |