Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909991

MPN #: RM3157A

Baldor-Reliance HVAC Motor, RM3157A, 3 PH, 2 HP, 208-230/460 V, 1725 RPM, OPSB, 56H Frame

Product Description
Baldor-Reliance's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation. The motors range in size from 1/4 HP to 100 HP and include heavy duty industrial designs as well as designs for commercial applications. These applications include ventilators, direct drive and belted fans, exhaust fans, unit heaters, air conditioning units, and commercial refrigeration condensers. Also included are motors designed especially for use with variable torque electronic controls that are used to conserve electricity.

Features
  • Heavy gauge steel base
  • Ball bearings
  • Suitable for mounting in any position
  • Dynamically balanced rotors for reduced vibration and quiet operation
Application(s)
  • Heating, ventilation and air conditioning blower and fan motors.
PRICE
$959.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12.42 in
Width11.125 in
Height8.75 in
Weight40 lbs
Shaft Diameter0.625 in
Opposite End Bearing Size6203
Frame Size56H
Drive End Bearing Size6205
Length Less Shaft16.5 in

Product Details

Number of Speeds1
Motor RPM 60 Hertz1725 rpm
Mounting LocationResilient
Phase3
Manufacturers Part NumberRM3157A
EnclosureOPSB
Service Factor1.15
BrandBaldor-Reliance
Insulation ClassB
Horsepower2 HP
Frame56H
Hertz60 Hz
Design CodeB
RotationCCW/CW °
Thermal ProtectionAutomatic
Enclosure TypeOpen/Drip Proof
Voltage208-230/460 V
Full Load Efficiency81.5
Full Load Amps6-5.8/2.9 A
DutyContinuous
Rated RPM1725
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CertificationsCSA; UR