Take 15% off your entire order!

Offer applied at checkout

+

Frigidaire Universal Through The Wall Architectural Grille Anodized Aluminum 5304515640

Frigidaire Universal Through The Wall Architectural Grille Anodized Aluminum 5304515640

Item #: WB292273

(3)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $109.95

Save $5.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Frigidaire Universal Thru The Wall Architectural Grille, Anodized Aluminum

The Frigidaire 5304515640 Protective Rear Grille for Through-the-Wall Air Conditioners is made of 1.5-inch anodized aluminum. The grill installs from inside the room. Heavy-duty, heavy-gauge aluminum grille stands up to the toughest wear and tear. For use with Frigidaire EA108T steel wall sleeve.

Product Specifications

  • BRANDFrigidaire
  • MANUFACTURER'S PART NUMBER5304515640
  • WIDTH INCHES25-1/4
  • HEIGHT INCHES15
  • DEPTH INCHES1-1/2
  • WEIGHT LBS5.25
  • CONSTRUCTIONAnodized Aluminum
  • FOR USE WITHEA108T
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    Architectural Grill
    Your review:
    We received the grill. It was exactly as described and had a nice finish. Global Industrial is a very good Company
  • Reviewer: Anonymous

    Date: March 23, 2018

    anodized grill
    Your review:
    correct fit, easy to install
  • Reviewer: Anonymous

    Date: July 07, 2015

    Nice Grille
    Your review:
    Purchased this to give a much nicer look to the outside of the A/C unit. It is worth the extra money and looks good.
Product Q & A

There are no questions for this product.

Popular item in this category

Universal Through The Wall Sleeve Steel 5304514430

Item #: 292272

(20)

Available on or around 02/03/2021

$115.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Frigidaire Universal Through The Wall Architectural Grille Anodized Aluminum 5304515640

Frigidaire Universal Through The Wall Architectural Grille Anodized Aluminum 5304515640

Item #: WB292273

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Frigidaire Universal Through The Wall Architectural Grille Anodized Aluminum 5304515640
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant