Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wall Air Conditioners

Wall air conditioners are cooling units specifically designed for wall installation in both residential and commercial settings. Wall AC units come equipped with features such as adjustable fan speeds, temperature settings, and directional air vents for personalized comfort control. Wall air conditioners are ideal for offices, hotel rooms, or server rooms with no windows or limited floor space.
40 Results

Wall Air Conditioners Cool Only

Wall Air Conditioners Cool Only
Wall air conditioners provide interior cooling for industrial or hospitality applications. Wall-mounted or through-the-wall air conditioners are suitable for areas with limited space or minimal windows. Wall unit air conditioners feature a 24-hour timer and sleep modes. Select models are compatible with smartphones. Available in several BTU and voltage ranges.
CompareImageBTU CoolingCoverage AreaVoltageEnergy Efficiency Rating (EER)HeightBrandModel #Price
Whirlpool® Through the Wall Air Conditioner Electronic Controls, 980 Watt, 115V, 10000 BTU
10000
450 ft²
115 V
-
14-1/2 in
Whirlpool
WBB3195503$529.99
TCL Smart Through-The-Wall Air Conditioner, 14000 BTU, 230V
14000
700 ft²
230 V
9.6
14-1/2 in
TCL
WBB3785354See price in cart
Friedrich® WallMaster® Inverter Through The Wall Air Conditioner, 10000 BTU, 115V
10000
350-450 ft²
115 V
9.8
15-3/4 in
Friedrich
WBB3191674$1,379.00
Perfect Aire® Thru-the-Wall Air Conditioner, 12000 BTU, 115V
12000
450-550 ft²
115 V
-
14-1/2 in
Perfect Aire
WBB3194468$789.00
Friedrich Uni-Fit® Thru-The-Wall Air Conditioner, 1490 Watts, 230 V, 14000 BTU
14000
550-700 ft²
230 V
9.4
14-1/2 in
Friedrich
WBB3134849$1,079.00
TCL Smart Through-The-Wall Air Conditioner, 10000 BTU, 115V
10000
450 ft²
115 V
10.2
14-1/2 in
TCL
WBB3785180See price in cart
Whirlpool® Electronic TTW Air Conditioner, 1460/1400 Watt, 208V/230V, 14000 BTU
14000
700 ft²
208/230 V
-
14-1/2 in
Whirlpool
WBB3195546$659.99
Friedrich® WallMaster® Inverter Through The Wall Air Conditioner, 12000 BTU, 230V
12000
450-550 ft²
230 V
11.7
15-3/4 in
Friedrich
WBB3191676$1,485.00
TCL Smart Through-The-Wall Air Conditioner, 10000 BTU, 230V
10000
450 ft²
230 V
10.2
14-1/2 in
TCL
WBB3785218See price in cart
Frigidaire® Wall Room Air Conditioner, 8000 BTU, Cool Only, 115V
8000
350 ft²
115 V
9.6
14-1/2 in
Frigidaire
WBB3781965$679.00
Showing 1-10 of 25 results

Wall Air Conditioners with Heat

Wall Air Conditioners with Heat
Wall air conditioners with heat offer temperature control and minimize air leakage to improve energy efficiency. Wall air conditioners and heaters have an auto-restart function that resumes operation at the previous setting. The digital display, timer controls, and adjustable louvers provide ease of use and directional airflow control. Various BTU cooling and heating ranges are offered.
Showing 1-10 of 12 results

Hazardous Location Air Conditioners

Hazardous Location Air Conditioners
Hazardous location air conditioners are designed to safely cool commercial areas where flammable liquids or gasses are handled and stored. Hazardous area air conditioners are corrosion-resistant and hermetically sealed to allow the unit to tolerate higher outdoor temperatures up to 130°. Air conditioners for hazardous locations may be installed in a window or through a wall.