Take 15% off your entire order!

Offer applied at checkout

Friedrich WallMaster® WCT08A10A Wall Air Conditioner, 8000 BTU Cool, 115V

Friedrich WallMaster® WCT08A10A Wall Air Conditioner, 8000 BTU Cool, 115V

Item #: WBB2217127

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $829.00

$138.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Friedrich WallMaster® WCT08A10A Wall Air Conditioner, 8000 BTU Cool, 115V

Commercial-grade, Thru-the-wall, Perfect Fit for a 27" Sleeve

Whether you're replacing an existing air conditioner or working on a project that requires a more permanent installation, WallMaster® is a perfect fit for existing 27" sleeves. Once installed, there is no discernible gap between the unit and the sleeve creating a clean, finished appearance and minimal intrusion of outdoor air.
Built with the best commercial-grade materials and components, WallMaster® is durable yet quiet. Its solid-side sleeve assures maximum performance in thicker wall applications and gives you multiple installation options. Plus, the Baffle Adapter Kit expands the depth of sleeves that can accommodate WallMaster®.
Choose from cooling-only, cooling with electric heat or a heat pump, including ENERGY STAR qualified models. All WallMaster®s come with a wireless remote plus convenient top-mount controls, a 24-hour programmable timer, an energy-efficient MoneySaver setting and many other premium features.

Components and Construction
  • Fan motors: Robust, commercial-grade and totally enclosed fan motors run at lower temperatures to prevent overheating
  • Non-rusting aluminum endplates: Won't leave rusty condensate collecting in the drain pan and will prevent unsightly rust stains on buildings
  • High-tech, rifled copper tubing and slit fins: Greater surface area creates maximum heat exchange efficiency
  • Heavy 20-gauge steel cabinet: Strong and durable
  • Solid sleeve top: Protects the fan from falling debris that can damage the unit
  • Insulated plenum: Prevents outside air intrusion
  • EntryGard anti-intrusion protection uses a steel retaining wire to secure the chassis to the sleeve


    • Quiet performance
      • High-efficiency compressor: Mounted on large, vibration-absorbing grommets
      • Extra-thick rubber grommets: Absorb motion and sound
      • Motor mount with dual resilient rings: Prevents metal-to-metal contact that can cause noise and vibration
      • Solid steel blower wheel housing: Provides maximum sound reduction


        • Designed specifically for thicker wall installations

          Unlike solid-side thru-the-wall air conditioners, window air conditioners have side vents. Covering an air conditioner's side air vents can restrict air flow, diminish performance and potentially void your warranty so we strongly advise against it. Our solid-side sleeve has no side vents. You can install it through walls up to 15 5/16" deep without compromising performance. See the model specifications for specific sleeve measurements.

          Flexible options

          WallMaster® fits perfectly with any 27"Wx16 ¾"Hx16 ¾"D sleeve, including Friedrich's WSE sleeve and Fedders' A sleeve. It also can be installed in Fedders' 19 ¾" B sleeve with the available Baffle Adapter Kit (BAK, see accessories). The unit can be mounted flush with an exterior wall or closer to the interior wall for a slimmer indoor profile. And the optional architectural grille enhances the unit's exterior appearance.

Product Specifications

  • BRANDFriedrich
  • ASSEMBLYAssembled
  • MANUFACTURER'S PART NUMBERWCT08A10A
  • BTU COOLING8,000
  • WIDTH INCHES26-1/2
  • HEIGHT INCHES15-3/4
  • DEPTH INCHES21
  • WEIGHT LBS93
  • COLOR FINISHGrey
  • VOLTAGE115
  • PHASE1
  • HERTZ (HZ)60
  • AMPS COOLING6.3
  • WATTS COOLING748
  • ENERGY EFFICIENCY RATING (EER)10.7
  • COMBINED ENERGY EFFICIENCY RATIO (CEER)10.7
  • CFM HIGH250
  • SPEEDS3
  • REFRIGERANTR410A
  • COVERAGE SQUARE FEET350
  • DEHUMIDIFICATION PINTS / HOUR1.8
  • APPROVALS OR CERTIFICATIONSUL, cUL Listed
  • LIMITED WARRANTY YEARS1 YR. Parts, 5 YR. Limited Warranty
  • ENERGY STAR CERTIFIEDYes
  • CONTROLSElectronic, Wifi Enabled
  • REMOTE CONTROLIncluded
  • AIR DISCHARGETop Discharge
  • AMP CIRCUIT15
  • INCLUDESBuilt In Wifi, Quietmaster Technology
  • POWER CORD LENGTH FEET6
  • POWER CORD TYPENEMA 5-15P
  • FILTER TYPEWashable, Antimicrobial Filter
  • MAXIMUM WALL THICKNESS INCHES15
  • WALL CUT-OUT WIDTH INCHES26-1/2
  • WALL CUT-OUT HEIGHT INCHES15-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Friedrich WallMaster® WCT10A10A Wall Air Conditioner, 9800 BTU Cool, 115V

Item #: B2217126

Not Yet Rated

Available on or around 03/29/2021

$899.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Friedrich WallMaster® WCT08A10A Wall Air Conditioner, 8000 BTU Cool, 115V

Friedrich WallMaster® WCT08A10A Wall Air Conditioner, 8000 BTU Cool, 115V

Item #: WBB2217127

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant