Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Frigidaire® PTAC FFRP072LT3 with Elec. Heat, 7.2K BTU Cool, 11.7K BTU Heat, 208/230V, 20A Plug

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Frigidaire® PTAC FFRP072LT3 with Elec. Heat, 7.2K BTU Cool, 11.7K BTU Heat, 208/230V, 20A Plug

Item #: WBB2222490

Sold By: globalindustrial.com

Available on or around 10/08/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 639.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Frigidaire® Packaged Terminal Air Conditioners with Electric Heat deliver comfort and convenience with electric heat-element models designed to efficiently cool and dehumidify, as well as heat. Available to handle room sizes from 300 sq. ft. to 830 sq. ft.

Signature Features Include:
  • Corrosion Guard: All Frigidaire® PTAC’s come standard with corrosion guard, to increase system and component durability in standard applications and protect system and components in coastal areas where air-sea salt content is higher than standard applications. All coils are treated with a dual hydrophilic coating, and there is an added hydrophilic coating for all connecting plates. Standard materials have been replaced with stainless steel for critical components such as hardware, condenser side panel, compressor hardware and condenser fan hardware. Special corrosion-guard paint is used on the drain pan to ensure the integrity of unit mounts to the chassis.
  • Dry Mode: For increased comfort and humidity management, an added "Dry Mode" is standard on all Frigidaire® PTACs. This mode feature will help manage and reduce the humidity content within the living space, making it more comfortable. In DRY mode, the unit will modulate cooling mode at low fan speed until the room temperature is 4° F below the room temperature setting regardless of fan mode selection.
  • Effortless Operation: Improved energy efficient units following our successful 2016 PTAC lineup. Simple room controls are easy for guests to operate — ensuring a relaxing, enjoyable visit every time. Features such as Effortless™ Restart and easy¬to-use LCD controls create fewer maintenance calls for management.
  • Intuitive Control: Frigidaire® PTACs are designed for adaptability for any climate or guest preference. With the convenience of wall or optional remote thermostats, guests can control the temperature and air movement to create their ultimate comfort zone. Quiet fan motors ensure peaceful sleep.
  • Low Maintenance: Frigidaire® has a reputation for durability, easy maintenance and reliable parts and service, so you’re sure to get the highest-quality performance. Plus, the Energy-Saver function maximizes energy efficiency while keeping guests comfortable.


AC Guide
Take the mystery out of buying the right air conditioner.

Documents

Documents are in PDF format

Product Specifications

    • BRANDFrigidaire
    • WIDTH INCHES42
    • DEPTH INCHES21-7/8
    • HEIGHT INCHES16
    • WEIGHT LBS104
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BTU COOLING7,200
    • BTU HEATING11,700
    • CFM HIGH312
    • REFRIGERANTR-410A
    • COOLING SQUARE FEET300
    • ENERGY EFFICIENCY RATING (EER)13
    • VOLTAGE208 / 230
    • PHASE1
    • HERTZ (HZ)60
    • AMPS20
    • WATTS COOLING550
    • WATTS HEATING3450
    • DEHUMIDIFICATION PINTS / HOUR1.7
    • PLUG CONFIGURATIONLCDI 6-20P
    • POWER CORD LENGTH FEET5.5
    • DECIBELS (DBA)50
    • TYPECooling w/Electric Heat
    • INCLUDESDry Mode, Cable
    • LIMITED WARRANTY YEARS5 limited coverage on funtional parts, 5 years sealed system
    • MANUFACTURER'S PART NUMBERFFRP072LT3
    • APPLICATIONCommercial
    • APPROVALSUL, cUL Listed, AHRI Certified
    • REFRIGERANT CHARGE OZ22.9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!