Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Friedrich

Model # :WBB2217083

MPN #: CCW06B10C

Friedrich® Chill Premier Smart Window/Wall Air Conditioner, 6,000 BTU, 115V, R32

Product Description
The Chill Premier Series offers outstanding energy efficiency, Quietmaster technology and integrated Wi-Fi with voice command. Home or away, you're in control with the friedrichgo app. Integrated Wi-Fi control from your smartphone. Also compatible with Amazon Alexa and Google Home.
  • Connect in minutes: It's easy with our simplified set up process
  • Easily set your home, away, and night time preferences: Create a custom cooling schedule that fits your lifestyle
  • You're in control anytime, anywhere: Power your unit on and off, change temperature, system mode, and adjust fan speeds no matter where you are
  • Why FriedrichGo? By maintaining even temperatures with centralized controls, you reduce wasted energy and lower utility and maintenance costs while extending the life of your equipment.

    Features:
    • 24-hour timer
    • Remote Control
    • 3 cooling and fan-only speeds, plus auto fan
    • Unique sleep setting
    • Auto restart saves settings if power is interrupted
    • 8-way air flow control
    • Washable air filter
    • Includes standard installation hardware
    • Expandable side curtains
    • Money Saver setting saves money by operating the fan only when cooling
    • Limited Warranty of 1 Year for Parts and 5 Years for Sealed Systems


  • PRICE
    $525.00

    1
    1
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width19-3/3 in
    Depth22-3/4 in
    Height14-5/8 in
    Weight54 lbs
    Cord Length6 ft
    Window Width Min/Max23/36 in
    Coverage Area250 ft²
    Wall Cut-Out Width19-1/4 in
    Wall Cut-Out Height14 in
    Window Height Min/Max13-7/8 in

    Product Details

    Number of Speeds3
    RefrigerantR32
    Filter TypeWashable
    BTU Cooling6000
    Dehumidification0.9 PPH
    Phase1
    Manufacturers Part NumberCCW06B10C
    BrandFriedrich
    TypeCool Only
    Watts Cooling490 W
    Remote IncludedYes
    Remote ControlIncluded
    ColorGray
    Hertz60 Hz
    Amp Circuit15 A
    Combined Energy Efficiency Ratio (CEER)11
    Amps Cooling4.3 A
    Voltage115 V
    ControlElectronic
    Power Cord Type5-15P
    Refrigerant TypeR-32

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL, cETL Listed
    Energy Star CertifiedNo
    Energy Efficiency Rating (EER)11.0