+

Frequently Purchased Together
Customers Also Viewed
Friedrich Package Terminal Air Conditioners (PTACs) are known for being feature-rich and backed by an AC-focused manufacturer. With a new design for higher energy efficiency the advanced coil design of the Zoneaire Select® Series maximizes the internal surface area to deliver higher efficiencies providing EERs of up to 13.0. Dependable performance you can count on begins with the highest quality materials and components such as stainless steel endplates on the coils and galvanized, zinc-coated steel wall sleeves brought together with durable construction and rigorous testing. Friedrich PTACs are built to deliver years of reliable performance. Engineered for maximum guest comfort Quiet, yet powerful airflow quickly reaches all corners of the room. The two motor design and thick insulation on the inner walls reduce the indoor sound levels. Guests can select the Constant Fan mode, which produces a steady stream of white noise in both cooling and heating modes that masks sound level changes when the compressor cycles on and off, and also masks outdoor noise.
Features:
- Reduced sound levels: The two-motor design – one motor inside, one outside – allows the indoor motor to run at slower speeds, which sharply reduces indoor sound levels. Plus, the motors are permanently lubricated for quieter operation and increased durability.
- More comfort choices, quieter operation: Our 3-speed fan (cooling and heating modes) has nearly five times the surface area of a typical PTAC fan, allowing for more uniform airflow over a wider path. The result is faster, more even air distribution and quieter airflow. Guests/residents will appreciate having more comfort options. Plus, the soft start/stop fan delay reduces transitional noise usually associated with compressor start-up.
- Increased energy savings: Models have EERs up to 13.0 and COPs up to 3.6. Separate thermostat limits for cooling and heating provide greater control over temperature ranges. Of course, centralized desk control and compatibility with energy management systems can boost efficiency and lower operational costs.
- A universal heater/power cord simplifies installation, ordering: Installers can change the heat output simply by changing the standard power cord to the desired size. The optional cords connect as easily as a phone jack. Distributors can stock fewer PTAC models and optional power cords instead of numerous PTAC models. (Note: All wiring and building connections must be properly sized to accommodate the power cord. See model specifications for details.
- Note that Wall Sleeves and Wall Sleeve Grilles are sold separately.
- Includes a 20 AMP Power Cord.
- Unit Comes Standard With Corrosion Resistant Coils.
- Includes Industry Leading Parts and Service Warranty.

Take the mystery out of buying the right air conditioner.
Product Specifications
- BRANDFriedrich
- ASSEMBLYAssembled
- MANUFACTURER'S PART NUMBERPZH12K3SB
- BTU COOLING12,000
- BTU HEATING11,000
- WIDTH INCHES42
- HEIGHT INCHES16
- DEPTH INCHES21-1/2
- WEIGHT LBS114
- COLOR FINISHGray
- VOLTAGE208 / 230
- PHASE1
- HERTZ (HZ)60
- AMPS COOLING5
- AMPS HEATING4.4
- WATTS COOLING1,050
- WATTS HEATING930
- TEMPERATURE RANGE COOLING (F°)60 To 90
- TEMPERATURE RANGE HEATING (F°)60 To 90
- ENERGY EFFICIENCY RATING (EER)11.4
- CFM HIGH470
- CFM LOW360
- SPEEDS2
- REFRIGERANTR410A
- COVERAGE SQUARE FEET480
- DEHUMIDIFICATION PINTS / HOUR2.7
- DECIBELS (DBA)50
- TYPECooling w/Heat Pump & Backup Electric Heat
- APPROVALS OR CERTIFICATIONSETL, cETL Listed, AHRI Certified
- LIMITED WARRANTY YEARS2 Yrs Parts, 5 Yrs Limited Warranty
- ENERGY STAR CERTIFIEDNo
- APPLICATIONCommercial
- CONTROLSElectronic
- REMOTE CONTROLNot Included
- AIR DISCHARGETop Discharge
- AMP CIRCUIT20
- INCLUDESPower Cord
- REFRIGERANT CHARGE OZ30.7
- POWER CORD LENGTH FEET5
- POWER CORD TYPE6-20P
There are 1 questions and 1 answer for this product.
-
Does this unit come with a drain kit?
Question Asked By: Carlton, November 22, 2019
Answer This Question
Question Answered By:
-
Product Expert, November 25, 2019
Hello, this unit does not include a drain kit but it is available via special order through our sales team at 1.800.645.1232. Thank you for your question.
-
This product has a 24-month manufacturer's limited warranty for parts and a 60-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.
Upgrade this item for just $100.00 more
Friedrich Zoneaire® Select PTAC PZH15K5SB - 14500 BTU Cool w/ Heat Pump 208/230V
Item #: B2299172
Not Yet Rated
Ships same day.
$1,019.00
compare items
Friedrich Zoneaire® Select PTAC PZH12K3SB - 12000 BTU Cool w/ Heat Pump 208/230V
$919.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories
- Warranty