Take 15% off your entire order!

Offer applied at checkout

Condensate Pan Drain Opener 1 Quart

Condensate Pan Drain Opener 1 Quart

Item #: WBB2201351

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11.50

Save $0.58 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • ComStar's Condensate Pan Drain Opener works fast to dissolve slime and other organic material causing the condensate drain and pan to block-up and overflow. Condensate Pan Drain Opener will open the blockage immediately. Contains special corrosion inhibitors to protect metal. To prevent future slime build-up and blockage, use ComStar's Condensate Pan Treatments, either the powder or gel spray.
  • Clears away blockage fast
  • Eliminates slime and odor
  • Safe on metals and coatings
  • Safe on all types of pipes
  • Biodegradable


Product Specifications

  • BRANDComstar
  • LENGTH INCHES10-1/2
  • WIDTH INCHES3
  • HEIGHT INCHES10-1/2
  • WEIGHT LBS2.9
  • CAPACITY1 Quart
  • DESCRIPTIONLiquid Pan Drain Opener
  • PACKAGE QUANTITY1
  • MANUFACTURER'S PART NUMBER90-315
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Upgrade this item for just $9.25 more

Condensate Pan Drain Opener 1/2 Gallon

Item #: B2201385

Not Yet Rated

Usually ships in 4 to 7 days

$20.75

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Condensate Pan Drain Opener 1 Quart

Condensate Pan Drain Opener 1 Quart

Item #: WBB2201351

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant