DOW® DOWCAL 200 Heat Transfer Fluid, 92% Propylene Glycol, 5 Gallon Pail, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum-safe propylene glycol-based heat transfer fluid used in a wide range of industrial, construction, and infrastructure applications. Its low acute toxicity makes it especially suitable for applications where toxicity is a concern.
PRICE
$309.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 15 in |
| Weight | 45 lbs |
Product Details
| Type | Heat Transfer Fluid |
| Capacity | 5 Gallons |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 9995005 |
| Brand | DOW |