Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
P170AB-2C Single Pole Low Pressure Control
See all 15 items in product family

P170AB-2C Single Pole Low Pressure Control

Item #: WBB476212

Sold By: globalindustrial.com

Expected ship date 04/30/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 82.95
Product Information
Customer Review
Product Q&A
The P170 Series of controls employ a set of SPST contacts that are opened and closed from the movement of pressure actuated bellows. The load-carrying contacts provide direct control of the AC motor within the control's electrical rating.

Documents are in PDF format

Product Specifications

    • BRANDJohnson Controls
    • MAX OPERATING PRESSURE (PSI)525 psig (3620 kPa)
    • PSIG (KPA) RANGE50 to 500 (345 to 3448)
    • SWITCH ACTIONSPST Open - high
    • PRESSURE CONNECTOR1/4 in. Male Flare Connector
    • TYPEManual Reset Lockout
    • LIMITED WARRANTY YEARS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!