Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Erie

Model # :WBB850837

MPN #: AG13D02A

Erie 208V General Purpose Normally Closed Acutator With End Switch AG13D02A

Product Description
Erie 208V General Purpose Normally Closed Acutator With End Switch AG13D02A

Erie's PopTop motorized hydronic valves provide convenient, reliable and easy installation for a variety of heating and cooling applications. Installation is a snap with easy, one-handed removal or engagement of the actuator to the valve body. Push the button and lift. It's that simple. Made in the USA.

  • Actuator can be easily attached after the valve body has been installed into the system
  • Mounts quickly and easily without the need of linkages or calibration
  • Temperature Range: 32° to 200°F
  • 18" leads for actuators with end switches
  • Voltage - 24 Vac @ 50/60 Hz, 110 Vac @ 50 Hz and 120 Vac @ 60 Hz, 230 Vac @ 50 Hz, 240 Vac @ 60 Hz, 208 Vac @ 50/60 Hz., 277 Vac @50/60 Hz.
  • Up to 60 psi pressure differential close-off
  • Power Requirements 6.5 watts, 7.5 Va.
  • Control Signal - on/off, 2 position, spring return
  • Materials - stainless steel base plate, aluminum cover


PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Depth2-3/4 in
Height5-1/2 in
Weight1 lbs

Product Details

Temperature Control Range32 to 200 °F
ColorSilver
For Use WithVT VALVES
Voltage208 V
MaterialStainless Steel
Pressure Differential60 psi
Watts6.5 W
Manufacturers Part NumberAG13D02A
BrandErie

Warranty

Warranty1 yr