Take 15% off your entire order!

Offer applied at checkout

Fantech Bath Fan PB110H, 120V, 1 PH, 110 CFM, 50W Halogen Light, 4" Duct

Fantech Bath Fan PB110H, 120V, 1 PH, 110 CFM, 50W Halogen Light, 4" Duct

Item #: WBB2146302

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $251.49

Save $12.57 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fantech Bath Fan PB110H, 120V, 1 PH, 110 CFM, 50W Halogen Light, 4" Duct

PB 110H Premium Bath Fan with Dimmable Halogen light 110 CFM fan, one ceiling grille with light, grille housing with damper and a 50-watt halogen bulb. Uses 4" duct. Ventilation with Illumination. UL Listed for wet locations. cULus Certified. A small-scale grille mounts in the ceiling while the fan motor mounts in a remote location away from the living area. The result is a quiet yet powerful combination that is sure to keep the desired airflow even when long ducts are used. This will protect your home from the damaging effects of moisture, steam and mold. PB fans are designed for intermittent or continuous operation to meet ASHRAE Standard 62.2.

Features:
  • Powerful, efficient 110 CFM fan with a halogen bulb
  • Remote mount fan ensures quiet operation
  • Unobtrusive grille makes for better aesthetics

Product Specifications

  • AMPS0.18
  • BRANDFantech®
  • CERTIFICATIONScULus
  • CFM HIGH139
  • COLOR FINISHSilver/Black
  • CONSTRUCTIONAluminum
  • DESCRIPTIONBath Fan
  • DRIVE TYPEDirect
  • DUCT SIZE INCHES4
  • FOR USE WITHVT20A/VT20M
  • HEIGHT INCHES7-1/2
  • HERTZ (HZ)60
  • LENGTH INCHES7-1/2
  • LIMITED WARRANTY YEARS7
  • MANUFACTURERS PART NUMBERPB110H
  • MODEL40570
  • MOTOR TYPEEBM
  • MOUNT TYPEWall/Ceiling
  • PHASE1
  • RPM HIGH2,886
  • SPEED CONTROLLABLEY
  • SPEEDSVariable
  • VOLTAGE120
  • WATTS20.4
  • WEIGHT LBS10
  • WIDTH INCHES8-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fantech Dual Grille Bath Fan PB270HV-2, 120V, 1 PH, 270 CFM, 50W Halogen Light, 4" & 6" Duct

Item #: B2146403

Not Yet Rated

Usually ships in 10 to 13 days

$312.09

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fantech Bath Fan PB110H, 120V, 1 PH, 110 CFM, 50W Halogen Light, 4" Duct

Fantech Bath Fan PB110H, 120V, 1 PH, 110 CFM, 50W Halogen Light, 4" Duct

Item #: WBB2146302

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant