Take 15% off your entire order!

Offer applied at checkout

Canarm L Series Inline Exhaust Fan - Variable Speed - 106 CFM - 120V

Canarm L Series Inline Exhaust Fan - Variable Speed - 106 CFM - 120V

Item #: WBB2377297

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $138.95

Save $6.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Canarm L Series Inline Exhaust Fan - Variable Speed - 106 CFM - 120V

Key Features
  • Low RPM for quiet operation
  • Resilient anti-vibration blower mounts
  • Dynamically balanced polymeric centrifugal blower wheel(s) for quiet efficient performance
  • Permanently lubricated thermally protected 120v motor with plug disconnect, designed for continuous operation
  • Round or rectangular duct connection
  • Quiet automatic backdraft damper(s)
  • Standard horizontal discharge (field convertible to vertical discharge)
  • Wall or ceiling mount
  • 8 position mounting brackets
  • Insulated housing
  • White polymeric (L100-300) or enamel coated steel (L400-1500) ceiling grille
  • L100-300 UL listed for use over bathtubs or showers when connected to GFCI branch circuit


Product Specifications

  • MANUFACTURER'S PART NUMBERCL100L
  • AMPS1.1
  • BRANDCanarm
  • CERTIFICATIONSUL, cUL
  • CFM HIGH106
  • COLOR FINISHSilver
  • CONSTRUCTIONSteel
  • DEPTH INCHES12-1/4
  • DESCRIPTIONCanarm L-L Series
  • DRIVE TYPEDirect Drive
  • DUCT SIZE INCHES6
  • HEIGHT INCHES11-3/4
  • HERTZ (HZ)60
  • LIMITED WARRANTY YEARS1
  • MOTOR TYPEPSC
  • MOUNT TYPEInline
  • PHASE1
  • RPM640
  • SPEEDSVariable
  • VOLTAGE120
  • WATTS87
  • WEIGHT LBS22.9
  • WIDTH INCHES12-1/4
  • ENERGY STAR RATEDNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Canarm L Series Inline Exhaust Fan - Variable Speed - 147 CFM - 120V

Item #: B2377296

Not Yet Rated

Usually ships in 5 to 8 days

$144.95

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Canarm L Series Inline Exhaust Fan - Variable Speed - 106 CFM - 120V

Canarm L Series Inline Exhaust Fan - Variable Speed - 106 CFM - 120V

Item #: WBB2377297

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant