Shutter & Guard Mount Fans
Shutter and guard mount exhaust fans improve quality of indoor air in various industrial and commercial settings. Heavy-duty exhaust fans offer powerful performance to effectively remove heat, odors, moisture in the air, fumes, or smoke. Shutter and guard mount exhaust fans are durable for long-lasting use, and their efficient design ensures optimal airflow.
Most Relevant
Shutter & Guard Mount Fans Accessories
Exhaust Fans with Shutters

Exhaust Fans with Shutters provide ventilation and cooling for industrial settings. The adjustable shutters regulate air flow while preventing external air entry. Made with durable steel, our industrial exhaust fans have a 120V, single-phase motor, quiet operation and are easy to install. Shuttered exhaust fans are an economical option for maintaining optimal air quality and temperature control.
| Compare | Image | Fan Diameter | Horsepower | Voltage | Drive Type | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 30 in | 1/4 HP | 120 V | Direct Drive | Continental Dynamics | Ships Same Day WB294498 | $389.95 | ||
![]() | 24 in | 1/4 HP | 120 V | Direct Drive | Continental Dynamics | Ships Same Day WB294497A | $339.95 | ||
![]() | 12 in | 1/12 HP | 120 V | Direct Drive | Continental Dynamics | Ships Same Day WB294495 | $199.95 | ||
![]() | 12 in | 1/12 HP | 120 V | Direct Drive | Continental Dynamics | Ships Same Day WB294495A | $209.95 | ||
![]() | 30 in | 1/4 HP | 120 V | Direct Drive | Continental Dynamics | Ships Same Day WB294498A | $389.95 | ||
![]() | 10 in | 1/30 HP | 120 V | Direct Drive | Continental Dynamics | Ships Same Day WB248448A | $189.95 | ||
![]() | 24 in | 1/4 HP | 120 V | Direct Drive | Continental Dynamics | Ships Same Day WB294497 | $329.95 | ||
![]() | 18 in | 1/8 HP | 120 V | Direct Drive | Continental Dynamics | Ships Same Day WB294496 | $229.95 | ||
![]() | 48 in | 1 HP | 230 V | Direct Drive | Canarm | WBB3192297 | $1,619.00 | ||
![]() | 12 in | 1/3 HP | 115/230 V | Direct Drive | Canarm | WBB3192265 | $485.95 |
Showing 1-10 of 54 results
Guard Mounted Exhaust Fans

Guard Mounted Exhaust Fans are designed for low-pressure exhausting and cooling applications. Our direct drive exhaust fans have three guarded aluminum blades and a single phase, two speed motor with a pull chain operation. The automatic shutter prevents the entry of drafts, rain, and pests when not in use. Easy to mount on the wall or ceiling, and available in various sizes to fit any space.
Showing 1-10 of 18 results
Heavy Duty Exhaust Fans with Shutters

Heavy Duty Exhaust Fans with Shutters are made with industrial aluminum or galvanized steel for durability. Fans are powered by energy efficient motors with 3 speed options and quiet operation. Shutters have a tie bar to maximize airflow. Our heavy duty exhaust fans are also OSHA compliant and ETL certified for use in any industrial settings. Fans ship fully assembled. 1-Year Limited Warranty.
Showing 1-10 of 17 results
Agricultural Exhaust Fans with Shutters

Agricultural Exhaust Fans with Shutters are made with a three-bladed aluminum prop with a zinc-plated steel hub. Featuring an energy efficient motor, these exhaust fans are maintenance free and operate quietly. The high-efficiency aluminum shutters have tie bars to eliminate shutter flapping. Fans are available in 10” to 30” diameters and have indoor/outdoor mount types. Ideal for greenhouses.
Showing 1-10 of 17 results

Venturi Mounted Exhaust Fans





















