Take 15% off your entire order!

Offer applied at checkout

+

42" 1 Speed 2 HP 230/460V 3-Phase Open Drip Proof Motor Belt Drive Box Fan PVI4217-X

42" 1 Speed 2 HP 230/460V 3-Phase Open Drip Proof Motor Belt Drive Box Fan PVI4217-X

Item #: WBB2328993

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 115
  • 230 / 460

230 / 460

  • SELECT
  • 1
  • 3

3

Price: $1,611.00

$268.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

42" 1 Speed 2 HP 230/460V 3-Phase Open Drip Proof Motor Belt Drive Box Fan PVI4217-X

The 42' PVI Series portable box fan is one of the most dependably built belt drive air circulators on the market. It is an excellent choice for machine shops, gyms, factories, or any location requiring portable air movement. It features heavy-duty intake and exhaust guards, and a rugged, heavy gauge galvanized housing. It employs a rolled inlet powder coated venturi to improve airflow in the box housing. It features a unique automatic belt tensioner that lengthens the life of the belt and motor while eliminating the belt and motor while eliminating the need for constant maintenance. The side ergonomic handles and two fixed and two swivel casters make it easy to maneuver. The belt drive open drip proof 2 HP motor is 230/460-volt three phase.

Product Specifications

  • MANUFACTURER'S PART NUMBERPVI4217-X
  • MAX AMBIENT TEMPERATURE °F104
  • BLADE QUANTITY4
  • BLADE TYPESteel
  • BRANDTriangle Engineering
  • CFM HIGH16,800
  • COLOR FINISHSilver
  • CONSTRUCTIONGalvanized Steel
  • DEPTH INCHES24
  • DESCRIPTIONMobile Box Fan
  • DRIVE TYPEBelt Drive
  • FAN DIAMETER INCHES42
  • FAN TYPEIndustrial
  • HEIGHT INCHES24
  • HERTZ (HZ)60
  • HORSEPOWER2
  • LIMITED WARRANTY YEARS1
  • MOTOR TYPEOpen Drip Proof
  • MOUNT TYPEPortable
  • PHASE3
  • POWER CORD LENGTH FEET6
  • POWER CORD TYPESJO Type Plug
  • SPEEDS1
  • VOLTAGE230 / 460
  • WEIGHT LBS203
  • WIDTH INCHES52
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

36" 1 Speed 2 HP 230/460V 3-Phase Open Drip Proof Motor Belt Drive Box Fan PVI3617-X

Item #: B2329040

Not Yet Rated

Usually ships in 7 to 10 days

$1,492.00

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
42" 1 Speed 2 HP 230/460V 3-Phase Open Drip Proof Motor Belt Drive Box Fan PVI4217-X

42" 1 Speed 2 HP 230/460V 3-Phase Open Drip Proof Motor Belt Drive Box Fan PVI4217-X

Item #: WBB2328993

The item above has been added to your shopping list:

List name

Save Item to

Select List

    42" 1 Speed 2 HP 230/460V 3-Phase Open Drip Proof Motor Belt Drive Box Fan PVI4217-X
    42" 1 Speed 2 HP 230/460V 3-Phase Open Drip Proof Motor Belt Drive Box Fan PVI4217-X
    42" 1 Speed 2 HP 230/460V 3-Phase Open Drip Proof Motor Belt Drive Box Fan PVI4217-X
    42" 1 Speed 2 HP 230/460V 3-Phase Open Drip Proof Motor Belt Drive Box Fan PVI4217-X
    42" 1 Speed 2 HP 230/460V 3-Phase Open Drip Proof Motor Belt Drive Box Fan PVI4217-X
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant