discount codeFree shipping over 300

Applied at checkout

Triangle Engineering Standard Ceiling Shutter AS18 for 42" Fan

Generic Image, Item Shape May Differ

Triangle Engineering Standard Ceiling Shutter AS18 for 42" Fan

Item #: WB600572

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $134.95

Quantity

Customers Also Viewed

****PLEASE NOTE THAT CEILING SHUTTERS ORDERED ON THEIR OWN WITHOUT THE ACCOMPANYING FAN WILL BE SUBJECT TO ADDITIONAL PACKAGING FEES***

Product Specifications

  • BRANDTriangle Engineering
  • HEIGHT INCHES46
  • MANUFACTURERS PART NUMBERAS18
  • OUTSIDE HEIGHT INCHES48
  • OUTSIDE LENGTH INCHES36
  • WEIGHT LBS14
  • WIDTH INCHES34
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Triangle Engineering Standard Ceiling Shutter AS18 for 42" Fan

Triangle Engineering Standard Ceiling Shutter AS18 for 42" Fan

Item #: WB600572

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top