Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Americraft 30" TEFC Alum Propeller Fan W/ 2 Way Swivel Yoke 30DA-1/22Y-1-TEFC-1/2 HP 8900 CFM
See all 164 items in product family

Americraft 30" TEFC Alum Propeller Fan W/ 2 Way Swivel Yoke 30DA-1/22Y-1-TEFC-1/2 HP 8900 CFM

Item #: WBB185257

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,457.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
30" TEFC Aluminum Propeller Fan w/ 2 Way Swivel Yoke - 1 Phase 1/2 HP

Made with all welded steel housing and heavy duty steel fan blades for long lasting durability. 2 Way Swivel Yoke Fan can be mounted to ceilings or beams for efficient cooling. Non-sparking cast aluminum fan blades are enclosed in 1/8" thick front and rear circular wire mesh guards. Totally enclosed fan cooled motor. Includes a 25-1/2" offset ceiling/wall mount. Meets OSHA specifications; CSA Certified. 2 Way Yoke swivels fan back and forth and side to side. Horsepower rating based upon maximum speed/load. Available diameter is 30". Voltage is 115/230. Phase is 1. Blade quantity is 4.

Product Specifications

    • BRANDAmericraft
    • ASSEMBLYAssembled
    • CFM HIGH8,900
    • WIDTH INCHES32
    • HEIGHT INCHES32
    • DEPTH INCHES20
    • FAN DIAMETER INCHES30
    • MANUFACTURER'S PART NUMBER30DA-1/2L-1-TEFC-2Y
    • COLOR FINISHGray
    • CONSTRUCTIONSteel/Aluminum
    • HORSEPOWER1/2
    • FAN TYPEHeavy Duty
    • RPM HIGH 1,725
    • PHASE1
    • VOLTAGE115
    • MOTOR TYPETotally Enclosed
    • DRIVE TYPEDirect
    • DECIBELS (DBA)86
    • OSCILLATING/NON-OSCILLATINGNon-Oscillating
    • APPROVAL / CERTIFICATIONCSA Certified, OSHA Compliant
    • DESCRIPTIONAluminum Propeller Fan w/ 2 Way Swivel Yoke
    • TYPETwo-Way
    • MOUNT TYPEWall / Ceiling
    • BLADE TYPEAluminum
    • BLADE QUANTITY4
    • MODELB185257

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result