Fan Accessories
Type
Brand
Availability
Special Price
Length
Height
Color
Price
Related Products
THERMOSTATS AND TRANSFORMERS Variable Speed Controller with Temperature Set Point Manually control 1 group of variable speed fans. Offers lightning protection using a PVC non-corrosive enclosure. Controls temperature set point and minimum speed. Includes radio wave interference filter. Offers a temperature control range of 41 to 96°F. The SA-10 Allows the user to set the minimum speed of the fan and the activation temperature. Internal DIP switch allows the user to also set the function of the control below the temperature set point. Temperature control Option: with the DIP switch ...
THERMOSTATS AND TRANSFORMERS Variable Speed Controller Manually control 1 group of variable speed fans. Offers lightning protection using a PVC non-corrosive enclosure. Controls temperature set point and minimum speed. Includes radio wave interference filter. Offers a temperature control range of 41 to 96°F. 2 Year Limited Warranty.
Combine with TPI Fan Heads to create your own fans or replaces old, worn out or broken fan mounts. Made with durable steel. Allows for easily installation to non-oscillating fan heads. Easily hooks on to rods and pipes for hanging applications. Cannot install mount to fans with Yellow Powder Coat Finish. UL listed.
✓ Moves approximately 11,000 CFM of air ✓ 6 selectable speeds with included remote ✓ Reversible for year-round use in hot or cold conditions Designed to move large amounts of air, the Global Industrial™ 72" Industrial Ceiling Fan is powered by a 1/16 HP, 120V, 6-speed DC motor and generates up to 11,000 CFM at 145 RPM. The DC motor operates cooler and quieter than a traditional AC motor, making it more pleasant to work under, and is more efficient. The fan direction can be changed to circulate air up or down, depending on the temperature and condition to ...
The portable base fits Patterson 34" fan for floor standing application. Made of heavy steel construction. Note: This is an industrial product, it was not designed for and is not intended for residential use. Orders for residential use will not be accepted.