Patterson Fan 34" Portable Base, Blue
Write a Review
|
Questions & Answers (0)
Product Description
The portable base fits Patterson 34" fan for floor standing application. Made of heavy steel construction.
Note: This is an industrial product, it was not designed for and is not intended for residential use. Orders for residential use will not be accepted.
Note: This is an industrial product, it was not designed for and is not intended for residential use. Orders for residential use will not be accepted.
PRICE
$759.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 41-1/2 in |
| Height | 32-1/2 in |
| Weight | 80 lbs |
Product Details
| Type | Pedestal Base |
| Color | Blue |
| Manufacturers Part Number | PB 34 |
| For Use With | Patterson 34" HV Fans |
| Brand | Patterson Fan |