Take 15% off your entire order!

Offer applied at checkout

24"W x 24"H x 11-1/2"D HEPA Filter - 99.97% DOP - High Volume - Global Industrial™

24"W x 24"H x 11-1/2"D HEPA Filter - 99.97% DOP - High Volume - Global Industrial™

Item #: WBB2352418

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $657.00

$109.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $657.00 or save 5% on purchase.

Quantity

24"W x 24"H x 11-1/2"D HEPA Filter - 99.97% DOP - High Volume - Global Industrial™

Provides high efficiency filtration for those situations that demand critical removal of particles from the airstream. Removes a broad range of airborne contaminants, including fine dust, smoke, soot, pollen and radioactive isotopes. Rugged construction, galvanized steel frame is standard.

Product Specifications

  • BRANDGlobal Industrial™
  • NOMINAL WIDTH INCHES24
  • NOMINAL HEIGHT INCHES24
  • NOMINAL DEPTH INCHES12
  • MANUFACTURER'S PART NUMBERGI540418
  • WIDTH INCHES24
  • DEPTH INCHES11-1/2
  • HEIGHT INCHES24
  • CONSTRUCTIONGalvanized Frame
  • CFM2,400
  • MERV99.97%
  • MEDIA TYPEMicroglass
  • TYPE99.97% DOP, High Volume
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
24"W x 24"H x 11-1/2"D HEPA Filter - 99.97% DOP - High Volume - Global Industrial™

24"W x 24"H x 11-1/2"D HEPA Filter - 99.97% DOP - High Volume - Global Industrial™

Item #: WBB2352418

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant