Take 15% off your entire order!

Offer applied at checkout

Koch™ Filter H66G1X1 99.97% BioMAX HEPA Ultrafine Glass Fiber Paper Md. 24"W x 24"H x 11-1/2"D

Koch™ Filter H66G1X1 99.97% BioMAX HEPA Ultrafine Glass Fiber Paper Md. 24"W x 24"H x 11-1/2"D

Item #: WBB722705

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $204.95

Save $10.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Koch™ Filter H66G1X1 99.97% BioMAX HEPA Ultrafine Glass Fiber Paper Med. 24"W x 24"H x 11-1/2"D

Features

  • Available in three efficiencies on 0.3 micron size particles
  • 99.97% and 99.99% HEPA
  • 99.999% ULPA
  • Standard and High Capacity Models
  • Multiple Cell Side option
  • Available in Particle Board and Galvanized Steel Cell Side
  • Furnished with 1 gasket
  • Earns LEED Green Building Points

Product Specifications

  • BRANDKoch™
  • NOMINAL WIDTH INCHES24
  • NOMINAL HEIGHT INCHES24
  • NOMINAL DEPTH INCHES12
  • MANUFACTURER'S PART NUMBERH66G1X1
  • WIDTH INCHES11-1/2
  • DEPTH INCHES11-1/2
  • HEIGHT INCHES11-1/2
  • COLOR FINISHWhite
  • MERV14
  • MEDIA TYPEUltrafine Glass Fiber Paper
  • TYPEBiomax HEPA
  • SEPARATORSParticle Board Aluminum
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Koch™ Filter H66G1X1 99.97% BioMAX HEPA Ultrafine Glass Fiber Paper Md. 24"W x 24"H x 11-1/2"D

Koch™ Filter H66G1X1 99.97% BioMAX HEPA Ultrafine Glass Fiber Paper Md. 24"W x 24"H x 11-1/2"D

Item #: WBB722705

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant