Take 15% off your entire order!

Offer applied at checkout

+

Powerblanket® Insulated Tote Heater For 330 Gallon Tote, Up To 145°F, 120V

Powerblanket® Insulated Tote Heater For 330 Gallon Tote, Up To 145°F, 120V

Item #: WBB1222441

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $1,566.00

Clearance Price: $1,449.00

$241.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,449.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Powerblanket® Tote Storage Heater TH330G, 330 Gallon Capacity

Powerblanket products provide a maintenance free heating solution, which eliminates the headache of maintaining critical temperatures. If stored properly, chemicals and industrial products will last longer and be more effective. In turn, this saves time, hassle, and money. 1 Year Limited Warranty.

Powerblanket 330-Gallon Tote Heaters Feature:
  • Adjustable temperature from ambient to 145° F | 62° C (+ - 5° F/3° C)
  • Provide an insulated full-wrap design
  • Deliver uniform heat to temperature sensitive products
  • Preserve expensive materials without scorching or burning
  • Prevent waste by maintaining consistent temperatures
  • Certified to UL/CSA/CE standards
  • Gray vinyl resists cold cracking down to - 60° F

Product Specifications

  • BRANDPowerblanket®
  • LENGTH INCHES174
  • THICKNESS INCHES3/4
  • HEIGHT INCHES56
  • CONTAINER DIMENSIONS INCHES48"L x 40"W x x53"H
  • WEIGHT LBS45
  • ASSEMBLYYes
  • MINIMUM TEMPERATURE °F-60
  • MAXIMUM TEMPERATURE °F145
  • VOLTAGE120
  • WATTS HIGH1440
  • KILOWATTS1.44
  • CAPACITY GALLONS330
  • POWER CORD TYPE15 Amp Plug
  • POWER CORD LENGTH FEET6
  • FOR USE WITHIBC Tote
  • INCLUDESThermostatic Controller
  • TYPEAdjustable
  • LISTING, RATING, CERTIFICATIONUL, CSA, CE
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER PART NUMBERTH330G
  • AMPS HIGH12
  • PLUG TYPENEMA 5-15
  • COLORGray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Save $559.00 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Powerblanket® Insulated Tote Heater For 330 Gallon Tote, Up To 145°F, 120V

Powerblanket® Insulated Tote Heater For 330 Gallon Tote, Up To 145°F, 120V

Item #: WBB1222441

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant