Price: $1,119.00
Customers Also Viewed
Offers fuel savings up to 50%. Straight Tube heaters ideal for complete building heating. Vacuum system pulls products of combustion through combustion chamber for increased radiant efficiency and greater safety. Reliable direct spark ignition and 100% gas shut-off safety control. Up to 50' of ducting in fresh air and 75' sidewall venting capability. Vacuum system features a totally enclosed combustion chamber. Heavy duty draft inducer assembly features permanently lubricated totally enclosed ball bearing motor for maintenance-free operation. Highly efficient aluminum reflectors. Includes diaphragm air switch, heavy duty cast iron burner and burner inspection sight glass. Diagnostic monitoring light system. 120V supply required. The minimum mounting heights are shown for human comfort and uniform energy distribution for complete building applications. Mount heaters as high as possible. Since straight tube are always hotter at the burner end than at the draft inducer end, use U-tubes instead of straight tubes for spot heating applications. CSA certified.5 Year Limited Warranty on tubes. 1 Year Limited Warranty on controls. Made in the USA.
To help pick out the heater that's right for you, click here to view the Heat Loss Estimating Chart.
Product Specifications
- BRANDSunStar
- LENGTH FEET32-3/4
- WIDTH INCHES13
- HEIGHT INCHES7
- DUCT SIZE INCHES4
- MIN. CLEARANCE COMBUSTIBLE AT 45 DEGREE ANGLE INCHFront 48, Rear 12, Ceiling 6, Below 40, End 30
- MIN. CLEARANCE COMBUSTIBLES AT HORIZONTAL INCHSide 27, Ceiling 6, Below 40, End 30
- WEIGHT LBS126
- CONSTRUCTIONCast Iron Burner / Aluminum Reflectors
- MANUFACTURER PART#SIS75-30-L5
- TUBE CONSTRUCTIONHot Rolled Steel
- BTU HIGH75000
- GAS INLET PRESSURE MAX. WATER COLUMN INCHES14
- GAS INLET PRESSURE MIN. WATER COLUMN INCHES5
- SHAPEStraight
- FUEL TYPEPropane
- IGNITION TYPEDirect Spark
- DESCRIPTIONStandard
- TYPENegative Pressure
- CERTIFICATIONSCSA
- LIMITED WARRANTY YEARS1
- TUBE LENGTH FEET30
- MIN. MOUNTING HEIGHT FEET AT HORIZONTAL11
- MIN. MOUNTING HEIGHT FEET AT 45 DEGREE ANGLE10
- BURNER PRESSURE W.C. INCHES3.5
There are no questions for this product.

SunStar Exhaust Hood - For Straight and U-Shaped Infrared Heaters 42924000
Item #: B61850
Not Yet Rated
$48.95
This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.
Popular item in this category
SunStar Propane Infrared Heater Straight Tube Vacuum Tough Guy - SIS75-30-TG-L5 - 75000 BTU
Item #: B59904
Not Yet Rated
Usually ships in 5 to 8 days
$1,207.00

SunStar Propane Infrared Heater Straight Tube Vacuum - SIS75-30-L5 - 75000 BTU
$1119.0
- Product Information
- Customer Review
- Product Q&A
- Accessories
- Warranty