Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Embassy 1/2" Element for 48" Panel Track Heaters, 5612641504
See all 18 items in product family

Embassy 1/2" Element for 48" Panel Track Heaters, 5612641504

Item #: WBB304935

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 16.75
Product Information
Customer Review
Product Q&A
Accessories
Embassy 1/2" Element for 48" Panel Track Heaters

The Panel-Track baseboard element is ideal for any type of residential or light commercial installation. With its rugged front panel, efficient operation, superior design and ease of installation, Panel-Track is the culmination of more than 40 years of research and development by Embassy's heating specialists and engineers making it the baseboard of choice by today's heating professionals. Element only. 18 Month Limited Warranty.

Product Specifications

    • BRANDEmbassy Industries
    • LENGTH INCHES48
    • WIDTH INCHES2-9/16
    • HEIGHT INCHES7-3/4
    • CONNECTION TYPE INCHES1/2
    • DESCRIPTIONEmbassy 1/2" Element for 48" Panel Track Heaters
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER5612641504

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

heater element

Your review: After looking far and wide for this product I found it at your online site. Great product and wonderful packing. Billk

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!