Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Embassy KWJ-5 Wall Joiner 5" 5612275594
See all 18 items in product family

Embassy KWJ-5 Wall Joiner 5" 5612275594

Item #: WBB305167

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.40
Product Information
Customer Review
Product Q&A
Accessories
Embassy KWJ-5 Wall Joiner 5"

This 5" Wall Joiner is for use with all Panel-Track baseboard heaters. 18 Month Limited Warranty.

Product Specifications

    • BRANDEmbassy Industries
    • LENGTH INCHES5
    • WIDTH INCHES2-1/2
    • HEIGHT INCHES7-3/4
    • DESCRIPTIONKWJ-5 Wall Joiner 5"
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER5612275594

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!