Take 15% off your entire order!

Offer applied at checkout

Heat Wagon Dual Outlet Duct Adaptor AR402 for Heat Wagon HVF410 - 18" Diameter

Heat Wagon Dual Outlet Duct Adaptor AR402 for Heat Wagon HVF410 - 18" Diameter

Item #: WBB589669

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $517.00

$86.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $517.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Heat Wagon Dual Outlet Duct Adaptor AR402 for Heat Wagon HVF410 - 18" Diameter

Duct adaptor (dual outlet) for HVF410 heater that allows convenient installation of ducting to heater. Must use two sets of ducts per opening. Venturi effect design increases heater airflow and decreases air resistance inside duct.

Product Specifications

  • BRANDHeat Wagon
  • DIAMETER INCHES18
  • WEIGHT LBS26
  • CONSTRUCTIONSteel
  • FOR USE WITHHVF410
  • MANUFACTURER PART NUMBERAR402
  • COLORBlack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Heat Wagon Dual Outlet Duct Adaptor AR312 for Heat Wagon HVF310 - 12" Diameter

Item #: B589672

Not Yet Rated

Usually ships in 2 to 5 days

$467.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Heat Wagon Dual Outlet Duct Adaptor AR402 for Heat Wagon HVF410 - 18" Diameter

Heat Wagon Dual Outlet Duct Adaptor AR402 for Heat Wagon HVF410 - 18" Diameter

Item #: WBB589669

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant