Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
King Electric Floor Heating Cable FC12180-3 with Strapping 120V 180W 15 Sq. Ft.

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

King Electric Floor Heating Cable FC12180-3 with Strapping 120V 180W 15 Sq. Ft.

Item #: WBB2300072

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 105.95
Product Information
Customer Review
Product Q&A
Accessories
King Electric FC Floor Heating Cable FC12180-3 with Strapping 120V 180W 15 Sq. Ft.

King’s In-Floor Heating systems provide the affordable luxury of comfort through radiant heating. Ideal for kitches and bathrooms, in-floor heating is the easiest way to add warmth to your home. FC Series Cable offers the flexibility to lay out and space the cable specific to an individual application. King’s unique Fast-Set strapping system makes it easy to design a custom layout to maximize the coverage area. Simply install the strapping, lace the cable in a serpentine pattern as needed to work around fixture and cabinets, making a precise in-floor heating solution. 20 Year Limited Warranty.

Documents

Documents are in PDF format

Product Specifications

    • BRANDKing Electric
    • LENGTH FEET60
    • COVERAGE SQUARE FEET15
    • VOLTAGE120
    • WATTS HIGH180
    • TYPEHeating Cable
    • LISTING, RATING, CERTIFICATIONcULus
    • LIMITED WARRANTY YEARS20
    • MANUFACTURER'S PART NUMBERFC12180-3
    • COLOR FINISHBlack/Blue
    • AMPS HIGH1.5
    • PLUG TYPEHardwire
    • WATTS PER SQUARE FOOT3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!