Take 15% off your entire order!

Offer applied at checkout

Rotom 15DV, 15MFD, 440V, Run Capacitor, Oval

Rotom 15DV, 15MFD, 440V, Run Capacitor, Oval

Item #: WBB430418

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $9.80

Save $0.49 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-5 $9.80 ea.
  • Buy 6+ $8.20 ea.

Quantity

Customers Also Viewed

Rotom 15DV, 15MFD, 440V, Run, Oval

UL listed and CUL approved.

Individually boxed.

Metal cases.

Metallized film.

Oil filled.

Non PCB oil.

Insulated terminals.

Hertz: 50/60.

Product Specifications

  • BRANDRotom
  • MANUFACTURERS PART NUMBER15DV
  • MICROFARADS (MFD)15
  • VOLTAGE440
  • HERTZ (HZ)50/60
  • SHAPEOval
  • HEIGHT INCHES4.33
  • WIDTH INCHES2.8
  • DEPTH INCHES1.77
  • DIAMETER INCHES1.77
  • TERMINAL TYPEMale Quick Connect
  • CASE MATERIALMetal
  • TYPERun Capacitor
  • CERTIFICATIONSUL and CUL
  • WEIGHT LBS2
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • What is the product number for the capacitor that goes with item #T9AB244586?

    Question Asked By: May 06, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      The capacitor is product number item # B430418.

Popular item in this category

Rotom 15DVR, 15MFD, 370/440V, Run Capacitor, Round

Item #: B430314

(1)

Ships same day.

$7.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rotom 15DV, 15MFD, 440V, Run Capacitor, Oval

Rotom 15DV, 15MFD, 440V, Run Capacitor, Oval

Item #: WBB430418

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant