Take 15% off your entire order!

Offer applied at checkout

Rotom 3DV, 3MFD, 440V, Run Capacitor, Oval

Rotom 3DV, 3MFD, 440V, Run Capacitor, Oval

Item #: WBB430425

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.88

Save $0.14 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-5 $2.88 ea.
  • Buy 6+ $2.40 ea.

Quantity

Customers Also Viewed

Rotom 3DV, 3MFD, 440V, Run, Oval

UL listed and CUL approved.

Individually boxed.

Metal cases.

Metallized film.

Oil filled.

Non PCB oil.

Insulated terminals.

Hertz: 50/60.

Product Specifications

  • BRANDRotom
  • MANUFACTURERS PART NUMBER3DV
  • MICROFARADS (MFD)3
  • VOLTAGE440
  • HERTZ (HZ)50/60
  • SHAPEOval
  • HEIGHT INCHES4.38
  • DIAMETER INCHES2.06
  • TERMINAL TYPEMale Quick Connect
  • CASE MATERIALMetal
  • TYPERun Capacitor
  • CERTIFICATIONSUL and cUL
  • WEIGHT LBS2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rotom 5DV, 5MFD, 370/440VV, Run Capacitor, Oval

Item #: 812369

Not Yet Rated

Usually ships in 2 to 5 days

$3.48

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rotom 3DV, 3MFD, 440V, Run Capacitor, Oval

Rotom 3DV, 3MFD, 440V, Run Capacitor, Oval

Item #: WBB430425

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant