Take 15% off your entire order!

Offer applied at checkout

Rotom 30DVR, 30MFD, 370/440V, Run Capacitor, Round

Rotom 30DVR, 30MFD, 370/440V, Run Capacitor, Round

Item #: WBB430318

(1)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.00

Save $0.75 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-5 $15.00 ea.
  • Buy 6+ $12.50 ea.

Quantity

Customers Also Viewed

Rotom 30DVR, 30MFD, 370/440V, Run, Round

UL listed and CUL approved.

Individually boxed.

Metal cases.

Metallized film.

Oil filled.

Non PCB oil.

Insulated terminals.

Hertz:50/60.

Product Specifications

  • BRANDRotom
  • MANUFACTURERS PART NUMBER30DVR
  • MICROFARADS (MFD)30
  • VOLTAGE370/440
  • HERTZ (HZ)50/60
  • SHAPERound
  • HEIGHT INCHES4.33
  • DIAMETER INCHES2
  • TERMINAL TYPEMale Quick Connect
  • CASE MATERIALMetal
  • TYPERun Capacitor
  • CERTIFICATIONSUL and CUL
  • WEIGHT LBS2
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 03, 2018

    Replacements
    Your review:
    Ordered this as a replacement for a compressor. These were a little different than the original. The replacements work, but I still have run issues with my compressor, so it wasn�t just the capacitor. These were shipping the next morning, and here in 2 days. Really pleased.
Product Q & A

There are no questions for this product.

Popular item in this category

Rotom 35DVR, 35MFD, 370/440V, Run Capacitor, Round

Item #: B430319

Not Yet Rated

Ships same day.

$18.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rotom 30DVR, 30MFD, 370/440V, Run Capacitor, Round

Rotom 30DVR, 30MFD, 370/440V, Run Capacitor, Round

Item #: WBB430318

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant