Take 15% off your entire order!

Offer applied at checkout

Rotom 30/5DVR, 30 + 5MFD, 370/440V, Run Capacitor, Round

Rotom 30/5DVR, 30 + 5MFD, 370/440V, Run Capacitor, Round

Item #: WBB430331

(1)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $21.00

Save $1.05 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-5 $21.00 ea.
  • Buy 6+ $17.50 ea.

Quantity

Customers Also Viewed

Rotom 30/5DVR, 30 + 5MFD, 370/440V, Run, Round

UL listed and CUL approved.

Individually boxed.

Metal cases.

Metallized film.

Oil filled.

Non PCB oil.

Insulated terminals.

Hertz: 50/60.

Product Specifications

  • BRANDRotom
  • MANUFACTURERS PART NUMBER30/5DVR
  • MICROFARADS (MFD)30 + 5
  • VOLTAGE370/440
  • HERTZ (HZ)50/60
  • SHAPERound
  • HEIGHT INCHES2.37
  • DIAMETER INCHES1.65
  • TERMINAL TYPEMale Quick Connect
  • CASE MATERIALMetal
  • TYPERun Capacitor
  • CERTIFICATIONSUL and CUL
  • WEIGHT LBS2
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 31, 2012

    capacitor
    Your review:
    Very good product
Product Q & A

There are 1 questions and 1 answer for this product.

  • Is this capacitor for dual speed motors and considered a 'dual run capacitor' as well as a 'dual voltage capacitor'??

    Question Asked By: April 30, 2012

    Answer This Question

    Question Answered By:

    • Product Expert, April 30, 2012

      The capacitor is dual voltage.

Popular item in this category

Rotom 40/5DVR, 40 + 5MFD, 370/440V, Run Capacitor, Round

Item #: B430334

Not Yet Rated

Ships same day.

$25.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rotom 30/5DVR, 30 + 5MFD, 370/440V, Run Capacitor, Round

Rotom 30/5DVR, 30 + 5MFD, 370/440V, Run Capacitor, Round

Item #: WBB430331

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant