Take 15% off your entire order!

Offer applied at checkout

Rotom 40/5DVR, 40 + 5MFD, 370/440V, Run Capacitor, Round

Rotom 40/5DVR, 40 + 5MFD, 370/440V, Run Capacitor, Round

Item #: WBB430334

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-5 $25.95 ea.
  • Buy 6+ $21.25 ea.

Quantity

Customers Also Viewed

Rotom 40/5DVR, 40 + 5MFD, 370/440V, Run, Round

UL listed and CUL approved.

Individually boxed.

Metal cases.

Metallized film.

Oil filled.

Non PCB oil.

Insulated terminals.

Hertz: 50/60.

Product Specifications

  • BRANDRotom
  • MANUFACTURERS PART NUMBER40/5DVR
  • MICROFARADS (MFD)40 + 5
  • VOLTAGE370/440
  • HERTZ (HZ)50/60
  • SHAPERound
  • HEIGHT INCHES4.38
  • DIAMETER INCHES2.56
  • TERMINAL TYPEMale Quick Connect
  • CASE MATERIALMetal
  • TYPERun Capacitor
  • CERTIFICATIONSUL and cUL
  • WEIGHT LBS2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rotom 35/5DVR, 35 + 5MFD, 370/440V, Run Capacitor, Round

Item #: B430333

(1)

Ships same day.

$22.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rotom 40/5DVR, 40 + 5MFD, 370/440V, Run Capacitor, Round

Rotom 40/5DVR, 40 + 5MFD, 370/440V, Run Capacitor, Round

Item #: WBB430334

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant