Take 15% off your entire order!

Offer applied at checkout

Field Controls 5" Oil Vent Damper With WMO-1 OVD-5

Field Controls 5" Oil Vent Damper With WMO-1 OVD-5

Item #: WBB794678

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $262.95

Save $13.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Field Controls 5 Oil Vent Damper With WMO-1 OVD-5

Invest in your energy future with the Field Oil Vent Damper (OVD) system. It works automatically to save fuel, improve comfort, and keep the heat within the conditioned space. The Field OVD installs in the vent pipe after the draft control and before the chimney. It can increase Annual Fuel Utilization Efficiency (AFUE) by up to 2%. Made in the USA.

By automatically closing the damper at the end of each heating cycle like a fireplace damper, the OVD prevents drafts, improves comfort, and reduces heat loss. The average boiler or furnace will use a minimum of 5% less fuel. Homes with taller chimneys may save 10% or more. Made in the USA.

A seven foot wiring harness is included with a pre-wired WMO-1 blocked vent safety switch. The WMO-1 shuts the oil burner off when a blocked vent condition is detected.Install a Field Controls Oil Vent Damper system on chimney-vented atomizing oil heating appliances. Made in the USA.

Benefits:
  • Reduces heating bill
  • Improves efficiency
  • Increases comfort
  • Reduces off-cycle heat loss

Features:
  • Blocked vent safety switch included
  • Automatic power open/power close
  • Two internal safety switches
  • Flex seal provides self cleaning action
  • Hold open service switch
  • Stainless steel construction
  • CSA listed (Listed to UL-17 Standard and CSA B140.14)

Product Specifications

  • BRANDField Controls
  • LENGTH INCHES12
  • WIDTH INCHES8
  • HEIGHT INCHES7
  • WEIGHT LBS5
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER'S PART NUMBEROVD-5
  • DIAMETER INCHES5
  • CONSTRUCTIONStainless Steel
  • APPROVALS OR CERTIFICATIONSCSA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Field Controls 8" Oil Vent Damper With WMO-1 OVD-8

Item #: B794683

(1)

Usually ships in 2 to 5 days

$262.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Field Controls 5" Oil Vent Damper With WMO-1 OVD-5

Field Controls 5" Oil Vent Damper With WMO-1 OVD-5

Item #: WBB794678

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant