Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nordfab 3265-0400-1HJ000 QF Pipe Hanger HJ, 4" Dia, Galvanized Steel
See all 14 items in product family

Nordfab 3265-0400-1HJ000 QF Pipe Hanger HJ, 4" Dia, Galvanized Steel

Item #: WBB2228119

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Nordfab 3265-0400-1HJ000 QF Pipe Hanger HJ, 4" Dia, Galvanized Steel

MADE IN THE USA
3"-24" made from galvanized steel 14 GA, SS is 16 GA. Clearance hole 7/16". Bolts are supplied with hanger.

Many Benefits of Nordfab's Quick-Fit Ductwork
  • You Can Just Clamp It Together:Nordfab’s Quick-Fit ductwork components have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket inside the clamp seals the joint tightly. Installers simply and quickly clamp each piece together without any special tools. The telescoping Quick-Fit adjustable nipple eliminates precise measurements.
  • It Is Easy & Fast To Install: Because Nordfab's ducting systems clamp together, no rivets, screws or welding are needed. This cuts installation and downtime by more than 45% compared to flanged ductwork installation.
  • It’s Re-useable: Quick-Fit ducting is easy to uninstall and relocate as your needs change.
  • It’s Easy To Clean: Quick-Fit ducting is easy to remove, clean, and re-install — without tools.


Documents

Documents are in PDF format

Product Specifications

    • BRANDNordfab
    • DIAMETER INCHES4
    • DUCT SIZE INCHES4
    • WEIGHT LBS0.45
    • CONSTRUCTIONGalvanized Steel
    • FOR USE WITHQF Ducting
    • GAUGE14
    • TYPEQF HJ Pipe Hanger
    • MANUFACTURER'S PART NUMBER3265-0400-1HJ000
    • APPLICATIONIndustrial Dust/Fume Collection & Extraction

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!