Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nordfab

Model # :WBB2228314

MPN #: 8010004385

Nordfab QF Router Hood, 6" Dia, Galvanized Steel

Product Description
MADE IN THE USA
Dimensionally, Nordfab QF Router Hoods are very similar to surface grinder hoods and are often used as a replacement, with a standard 6? x 12? opening. These hoods are also available with a magnet.

Many Benefits of Nordfab's Quick-Fit Ductwork
  • You Can Just Clamp It Together:Nordfab's Quick-Fit ductwork components have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket inside the clamp seals the joint tightly. Installers simply and quickly clamp each piece together without any special tools. The telescoping Quick-Fit adjustable nipple eliminates precise measurements.
  • It Is Easy & Fast To Install: Because Nordfab's ducting systems clamp together, no rivets, screws or welding are needed. This cuts installation and downtime by more than 45% compared to flanged ductwork installation.
  • It's Re-useable: Quick-Fit ducting is easy to uninstall and relocate as your needs change.
  • It's Easy To Clean: Quick-Fit ducting is easy to remove, clean, and re-install - without tools.
PRICE
$339.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width6
Height12 in
Weight3 lbs
Duct Size6 in
Gauge22 ga
Diameter6 in

Product Details

TypeRouter Hood
MaterialGalvanized Steel
Manufacturers Part Number8010004385
For Use WithQF Ducting
BrandNordfab