Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ironclad

Model # :WBB2276639

MPN #: HW4-05-XL

Ironclad® HW4-05-XL Heatworx 450 Heat Resistant Gloves, 1 Pair, Black, XL

Product Description
Heatworx Reinforced 450 The Perfect Glove For the Job Finally the glove you've always wanted. Ironclad's patented Hotshield® palm technology combines high dexterity with heat, cut, abrasion and shrink resistance. Add oil repellent and washability and you have a glove that truly does it all. Max contact temperature of 450% F. Kevlar®blended outer shell and Kevlar® stitching for durability and protection in high temp environments.

Features
  • Full Kevlar®inner liner for heat and cut resistance
  • Hotshield® palm and reinforcements provide heat, cut and abrasion resistance
  • Extended gauntlet cuff for added protection and comfort
  • Breathable Cut Resistant Extended Wrist Coverage
  • Knuckle Impact Protection
  • Oil Resistant
  • Washable
  • Low profile Wrist Closure
PRICE
$54.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22-1/2 in
Weight0.2 lbs
SizeXL

Product Details

Abrasion LevelA3
TypeHigh Heat Gloves
ColorBlack
ApplicationFabrication, Metal Working, Manufacturing & Assembly, Automotive Work, Welding
SeriesHW4
Cuff StyleGauntlet
Temperature RangeUp To 450 °F
Palm MaterialSilicone Treated Palm
MaterialSilicone-Infused Microsuede, Kevlar Blended Outer Shell
Anti StaticNo
UsageFabrication, Metal Working, Manufacturing & Assembly, Automotive Work, Welding
GenderMen's
Package Quantity1 Pair
Manufacturers Part NumberHW4-05-XL
Lining MaterialKevlar
WaterproofNo
Cut LevelA2
BrandIronclad

Compliance & Certifications

ANSI Heat Level5